Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36418
Zoro # G609579096
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Zinc Alloy
- Color Black
- Inside Depth 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36418
- Zoro # G609579096
- UPC # 627622364183
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.3 |
Width (In.) | 2.5 |
Length (In.) | 2.3 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS PRIVACY DOOR KNOB IS DESIGNED FOR BEDBATHROOMS AND CAN BE LOCKED USING A PUSH BUTTON. IN CASE OF AN EMERGENCY, IT CAN BE EASILY UNLOCKED. IT FEATURES A HEAVY-DUTY CONSTRUCTION WITH A ROUND DIAMOND-SHAPED GLASS KNOB AND DURABLE BLACK ROSETTES. THE ADJUSTABLE LATCH IS INCLUDED, ACCOMMODATING BOTH 2-38 OR 2-34 BACKSET MEASUREMENTS, AND IT FITS DOORS WITH THICKNESSES RANGING FROM 1-38 TO 1-34. THE ROSETTE DIAMETER MEASURES 2.5 INCHES, WHILE THE KNOB DIAMETER IS 2.4 INCHES. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2, Double Cyl, C KWY, US10B, Keyed Alike 4, Rectangle Stk (B562P 613 KA4)
- BEA Relay, Plastic, Surface Mount (10MC25)
- HILLMAN 2 in. D Metal Silver Belt Hooks/Pocket Chains Key Chain, 5PK (701407)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 - Blue Steel (03-100-WEB)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2080-IC-26D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (ED04-6)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- American Imaginations Door Locks and Deadbolts