Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36417
Zoro # G309579174
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Includes Door Lock
- Width 2.5
- Length 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36417
- Zoro # G309579174
- UPC # 627622364176
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 4.7 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Includes | Door Lock |
Color | Brushed Nickel |
Weight | 1.5 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE KEYED ALIKE LOCK FEATURE IS DESIGNED FOR BOTH EXTERIOR AND INTERIOR DOORS THAT REQUIRE SECURITY AND PRIVACY, SUCH AS FRONT OR BACK DOORS. IT COMES IN A COMBO PACK WITH THE SAME KEYS, ALLOWING ONE KEY TO OPEN ALL THE LOCKS.CONSTRUCTED WITH A CLASSY AND STURDY DESIGN, IT MEETS THE ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING DURABILITY. THE METAL MATERIAL USED ADDS STRENGTH AND ENHANCES SECURITY.THE LOCK FEATURES A SOLID ADJUSTABLE LATCH, WHICH CAN BE ADJUSTED TO EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM. IT IS SUITABLE FOR DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM. ADDITIONALLY, IT IS DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, OFFERING UNIVERSAL HANDING.WITH ITS WAVE LEVER AND BRUSHED NICKEL FINISH, IT PROVIDES AN ELEGANT TOUCH TO YOUR HOME. THE LEVER HAS A LENGTH OF 4.7 120MM, AND THE ROSETTE HAS A DIAMETER OF 2-12 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH CANNOT BE REMOVED.THE INSTALLATION PROCESS IS EASY, AND ALL THE NECESSARY ACCESSORIES ARE INCLUDED ALONG WITH DETAILED INSTALLATION INSTRUCTIONS. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.5-in. Width left to right. 4.7-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- NATIONAL HARDWARE SCREW HOOK ZNC PLT3/8X8"" (N220-897)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD RHO 626)
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- KWIKSET Ladera Matte Black Keyed Entry Lever ANSI/BHMA Grade 3 2-3/4 in. (94050-616)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND82BD RHO 619)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SCC)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- American Imaginations Door Locks and Deadbolts