Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36416
Zoro # G609579157
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36416
- Zoro # G609579157
- UPC # 627622364169
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS PASSAGE DOOR KNOB COMES WITH A LATCH INCLUDED, BUT IT DOES NOT HAVE A LOCKING MECHANISM, MAKING IT PERFECT FOR HALLWAY OR CLOSET DOORS. IT FEATURES HEAVY-DUTY CONSTRUCTION WITH A GORGEOUS ROUND DIAMOND-SHAPED GLASS KNOB AND CLASSIC BLACK DURABLE ROSETTES. THE ADJUSTABLE LATCH IS INCLUDED AND CAN FIT BOTH 2-38 OR 2-34 BACKSET MEASUREMENTS. IT IS SUITABLE FOR DOORS WITH THICKNESSES RANGING FROM 1-38 TO 1-34. THE ROSETTE DIAMETER MEASURES 2.5 INCHES, WHILE THE KNOB DIAMETER IS 2.4 INCHES. THIS DOOR KNOB ALLOWS FOR EASY REPLACEMENT INSTALLATION, SUITABLE FOR BOTH LEFT OR RIGHT-HAND ORIENTATION, AND CAN BE INSTALLED USING A PHILLIPS SCREWDRIVER WITH INSTRUCTIONS INCLUDED. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZN PLT1-3/4"" (N102-020)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- AMERIMAX HOME PRODUCTS Tan FlexDNSPT Extension (85014)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4490.150.BIN)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- American Imaginations Door Locks and Deadbolts