Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36395
Zoro # G609579102
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36395
- Zoro # G609579102
- UPC # 627622363957
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THESE STRAIGHT DOOR LEVERS FEATURE A BRUSHED NICKEL FINISH, ADDING A STYLISH TOUCH TO YOUR DOORS.THEY CONFORM TO ANSI GRADE 3 STANDARDS AND HAVE BEEN TESTED TO EXCEED 200,000 CYCLES, ENSURING THEIR DURABILITY AND LONG-LASTING PERFORMANCE.THE LEVERS COME WITH AN ADJUSTABLE BACKSET, ALLOWING FOR EASY INSTALLATION WITH EITHER A 2-38 INCH OR 2-34 INCH 60MM OR 70MM BACKSET.THEY ARE DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM, PROVIDING COMPATIBILITY WITH A WIDE RANGE OF DOOR SIZES.THESE LEVERS CAN BE USED ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS AND COME WITH ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE SQUARE PLATE ON THE LATCH IS NOT REMOVABLE. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.5-in. Width left to right. 4.7-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STYLEMARK Stylemark GRG Access Panel - 18" x 18" Access Opening (CAP-1818)
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Brown Rigid Door Stop Mounts to door (N331-355)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ188)
- SUGATSUNE Susgatsune Nsdx20-Rk Right Handed Adjustable Soft Down Lid Stay - Top Opening (NSDX-20RK)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- American Imaginations Keyless Entry Door Knobs