Shop All Keyless Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36388
Zoro # G909579093
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Oil Rubbed
- Case Material Zinc Alloy
- Latch Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36388
- Zoro # G909579093
- UPC # 627622363889
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Oil Rubbed |
Case Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THIS LEVER SET IS DESIGNED WITH A NON-LOCKING FUNCTION ON BOTH SIDES, MAKING IT AN IDEAL CHOICE FOR HALLWAYS, CLOSET DOORS, AND OTHER AREAS WHERE A LOCK IS NOT REQUIRED.INSTALLATION IS A BREEZE AND CAN BE DONE ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. THE PACKAGE INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NON-REMOVABLE.THE ADJUSTABLE LATCH INCLUDES A BACKSET OF 2-38 INCHES TO 2-34 INCHES, ENSURING COMPATIBILITY WITH ALL STANDARD DOOR PREPARATIONS. IT FITS DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34.THIS LEVER SET IS BUILT WITH A STURDY ALL-METAL CHASSIS, PROVIDING STRENGTH AND DURABILITY. THE STRENGTHENED SPRINGS ENSURE THAT THE LEVER REMAINS LEVEL AND FUNCTIONAL OVER TIME.ENJOY THE DECENT QUALITY AND FUNCTIONALITY OF THIS LEVER SET, DESIGNED TO MEET YOUR NEEDS FOR NON-LOCKING APPLICATIONS. IT OFFERS A RELIABLE AND LONG-LASTING SOLUTION, ENSURING THAT YOUR DOORS OPERATE SMOOTHLY AND SECURELY. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- BEST Green Cylinder 1CC7A2GREEN (887838144171)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, White (VA20010F949N)
- M-D M-D 43822 Break Threshold, 36 in L, 4-9/16 in W, Aluminum (43822)
- ALARM LOCK Access Control Lever Lock T2 SFIC Core Prep Lockdown Indicator and Keyfob US26D (ALL-DL2700LD-IC-26D)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 605 (AU-NTB620-NR 605)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- DEGUARD Premium Electronic Keypad Lever Lock (Satin Silver) w/Phone App and Cards (DEKPL-APP)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- American Imaginations Door Locks and Deadbolts