Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36372
Zoro # G709579125
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- Length 5
- Weight 1.25
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36372
- Zoro # G709579125
- UPC # 627622363728
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 5 |
Width | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
Weight | 1.25 |
Includes | Door Lock |
Color | Oil Rubbed Bronze |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THIS FUNCTION IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT REQUIRE PRIVACY LOCKING, SUCH AS THOSE FOUND IN BEDROOMS OR BATHROOMS.IT OFFERS EASY INSTALLATION ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, AND COMES WITH ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE CANNOT BE REMOVED.THE ADJUSTABLE LATCH ALLOWS FOR A BACKSET RANGE OF 2-38 INCHES TO 2-34 INCHES, MAKING IT SUITABLE FOR ALL STANDARD DOOR PREPARATIONS.IT CAN FIT DOORS WITH A THICKNESS RANGING FROM 35 TO 45 MM 1-38 TO 1-34, ENSURING COMPATIBILITY WITH A WIDE RANGE OF DOORS.WITH ITS ALL-METAL CHASSIS, THIS PRODUCT GUARANTEES STRENGTH AND DURABILITY, WHILE THE REINFORCED SPRINGS ENSURE THAT THE LEVER REMAINS LEVEL AND FUNCTIONAL OVER AN EXTENDED PERIOD OF TIME. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- STRYBUC Pivot Lock Shoe (62-595)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- PROPATION Prelude Entry Lever Door with Handle Lockset; Oil Rubbed Bronze (PR278872)
- YALE Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Sa (AU656F 630 LHR)
- YALE Cylindrical Lock, AU5307LN ICLC 626 (AU5307LN ICLC 626)
- MARKS USA MarksNew York Mortise Lever Lock Dormitory Function Satin Nickel Finish Satin Chrome RH (MRK-7NY92F-RH-26D)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, FSIC Less Core, M (ALX53J BRW 622)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- American Imaginations Door Lever Locksets