Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36360
Zoro # G609579126
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- Includes Door Lock
- Material Stainless Steel
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36360
- Zoro # G609579126
- UPC # 627622363605
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 5 |
Width | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
Includes | Door Lock |
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Weight | 1.56 |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE PRIVACY DOOR LEVERS FEATURE AN ELEGANT OIL RUBBED BRONZE FINISH AND ARE CONFIRMED TO MEET ANSI GRADE 3 STANDARDS, SURPASSING 200,000 CYCLES OF DURABILITY.THEY COME WITH A UNIVERSAL LATCH, OFFERING OPTIONS OF EITHER 2-38 OR 2-34 SIZES, SUITABLE FOR DOORS RANGING FROM 1-14 INCH TO 1-34 INCH IN THICKNESS.IN THE EVENT OF BEING LOCKED FROM THE INSIDE, THE LOCK CAN BE CONVENIENTLY OPENED FROM THE OUTSIDE USING A COIN.THESE LEVERS ARE DESIGNED TO FIT BOTH RIGHT AND LEFT-HANDLED DOORS, AND THEY COME COMPLETE WITH ALL NECESSARY CONSTRUCTION ACCESSORIES.PLEASE NOTE THAT THE SQUARE PLATE ON THE LATCH IS PERMANENT AND CANNOT BE REMOVED. OPTIONS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- TRIMLITE 32" x 84" Primed 2-Panel Interior Shaker Slab Door (2870pri8402)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- FALCON Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan (B341CP6D D 626)
- WESLOCK Julienne Interior DBL CYL Handleset Trim Mansion or Philbrook ORB (06602--J1SL2D)
- American Imaginations Door Locks and Deadbolts