Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36336
Zoro # G609579171
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36336
- Zoro # G609579171
- UPC # 627622363360
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. THE LOCK FEATURES A STURDY CONSTRUCTION MADE OF STAINLESS STEEL WITH AN OIL RUBBED BRONZE FINISH, PROVIDING BOTH DURABILITY AND AN ELEGANT APPEARANCE. THE LOCKING MECHANISM IS OPERATED WITH A TURN PIECE LOCATED ON THE INTERIOR SIDE OF THE LOCK.2. THIS LOCK IS DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PRIVACY LOCKING FUNCTION, SUCH AS BEDROOMS OR BATHROOMS, ENSURING YOUR DESIRED LEVEL OF PRIVACY.3. THE ADJUSTABLE LATCH INCLUDES A BACKSET RANGING FROM 2-38 INCHES TO 2-34 INCHES, ALLOWING FOR EASY FITTING TO ALL STANDARD DOOR PREPARATIONS.4. IT IS COMPATIBLE WITH DOORS RANGING FROM 35 TO 45 MM 1-38 INCHES TO 1-34 INCHES IN THICKNESS, MAKING IT SUITABLE FOR A WIDE RANGE OF DOOR SIZES.5. INSTALLATION IS SIMPLE AND CONVENIENT, AS IT CAN BE INSTALLED ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS AND INCLUDES ALL NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NON-REMOVABLE FOR ENHANCED SECURITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Accessory Hook Holder, 2" Tip g (AH03)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- PRIME-LINE Lock Patio Door Mortise (15410-F)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- American Imaginations Keyless Entry Door Knobs