Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36328
Zoro # G109579107
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Satin Nickel
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36328
- Zoro # G109579107
- UPC # 627622363285
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.5 |
Inside Depth | 2 |
Length (In.) | 2 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS SET INCLUDES A SINGLE KEYED DOOR KNOB AND A MATCHING DEADBOLT, BOTH OF WHICH CAN BE OPERATED WITH THE SAME KEY. THE DEADBOLT CAN BE LOCKED AND UNLOCKED USING A KEY FROM THE OUTSIDE AND A THUMB TURN FROM THE INSIDE. INSTALLING THESE LOCKS IS A BREEZE, REQUIRING ONLY A SCREWDRIVER AND A FEW MINUTES OF YOUR TIME. THEY ARE SUITABLE FOR DOORS WITH A THICKNESS RANGING FROM 1 38 TO 1 34, AND THE LATCH CAN BE ADJUSTED TO FIT EITHER A 2 38 OR 2 34 BACKSET. THE LATCH PLATE IS SQUARE IN SHAPE AND CANNOT BE REMOVED ONCE INSTALLED. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert Components 730812 Screen Shot Automatic Screen Door Closer - 24" (730812)
- DELTANA Ball Catch, Round Corners Oil Rubbed Bronze (BC218RU10B)
- OEM OEM: Original NXP 128Bit Transponder Chip For Ford 2014+ Vehicles (CHIP-NXP128)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- MARKS USA Grade 1 Cylindrical Lock, L-Privacy, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (195L-26D)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- TELL Dbl Knb & Ddblt Cmb Altn (RL100822)
- American Imaginations Door Knob Locksets