Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36324
Zoro # G509579110
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.2
- Length (In.) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36324
- Zoro # G509579110
- UPC # 627622363247
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Width (In.) | 2.5 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THESE PASSAGE KNOBS ARE CONSTRUCTED FROM HIGH-QUALITY STAINLESS STEEL WITH A SLEEK BLACK FINISH. THEY ARE DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, SUCH AS HALLWAY OR CLOSET DOORS, AS WELL AS PASSAGE DOORS. THE ADJUSTABLE LATCH CAN BE SET TO EITHER 2-38 OR 2-34 60MM OR 70MM TO FIT ALL STANDARD DOORS RANGING FROM 1-38 TO 1-34 35MM-45MM IN THICKNESS. THE LATCH PLATE HAS A SQUARE SHAPE AND IS SECURELY FIXED IN PLACE, ENSURING IT CANNOT BE REMOVED. THESE KNOBS MEET THE STRINGENT ANSI GRADE 3 SECURITY STANDARDS, PROVIDING ADDED STRENGTH, SECURITY, AND LONG-LASTING DURABILITY TO YOUR DOORS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- PRIME-LINE Universal, Diecast, White, Folding Crank Handle for Casement Windows Single Pack (H 3962)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9070BD SK1 630)
- PROSOURCE Lock Jimmy Proof Sngl Cylinder (6296404-PS)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A53LD TUL 626)
- American Imaginations Door Knob Locksets