Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36321
Zoro # G509579172
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36321
- Zoro # G509579172
- UPC # 627622363216
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE ROUND OIL RUBBED BRONZE PASSAGE DOOR KNOB IS DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING, SUCH AS HALLWAY, CLOSET, AND PANTRY DOORS. IT FEATURES A STEEL ADJUSTABLE LATCH WITH A UNIVERSAL OPTION OF 2-38 INCH OR 2-34 INCH LENGTH, MAKING IT SUITABLE FOR DOORS RANGING FROM 1-14 INCH TO 1-34 INCH IN THICKNESS. THE KNOB ITSELF HAS A DIAMETER OF 2.09 INCHES 53MM, WHILE THE ROSETTE HAS A DIAMETER OF 2.56 INCHES 65MM. IT IS UNIVERSALLY HANDED, FITTING BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5029R)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- American Imaginations Keyless Entry Door Knobs