Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36319
Zoro # G109579138
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36319
- Zoro # G109579138
- UPC # 627622363193
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS ROUND BLACK PASSAGE DOOR KNOB IS DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING, SUCH AS HALLWAY, CLOSET, AND PANTRY DOORS. THE KNOB FEATURES A STEEL ADJUSTABLE LATCH WITH A CHOICE OF 2-38 INCH OR 2-34 INCH LENGTH, MAKING IT COMPATIBLE WITH DOORS RANGING FROM 1-14 INCH TO 1-34 INCH IN THICKNESS. THE DIMENSIONS OF THE KNOB INCLUDE A DIAMETER OF 2.09 INCHES 53MM AND A ROSETTE DIAMETER OF 2.56 INCHES 65MM. IT IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS DUE TO ITS UNIVERSAL HANDING. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Viton O-Ring, Dash 010, PK50 (ZUSAVSQ70010)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- BEA Square Switch, Square, 6in. (10PBS61)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- American Imaginations Door Knob Locksets