Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36318
Zoro # G109579176
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Satin Nickel
- Inside Depth 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36318
- Zoro # G109579176
- UPC # 627622363186
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.2 |
Width (In.) | 2.5 |
Length (In.) | 2.2 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Satin Nickel |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE SATIN NICKEL BATHROOMBEDROOM DOOR KNOBS FEATURE A 65MM ROUND ROSE AND ARE CONSTRUCTED WITH STAINLESS STEEL. THEY ARE DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. EACH PACKAGE INCLUDES ONE LOCK SPECIFICALLY FOR A SINGLE DOOR. THESE PRIVACY DOOR KNOBS DO NOT COME WITH KEYS, BUT THEY INCLUDE A DOOR LATCH. IF THE LOCK IS ENGAGED FROM THE INSIDE, IT CAN BE OPENED FROM THE OUTSIDE USING EITHER A COIN OR A SCREWDRIVER. THEY ARE SUITABLE FOR USE ON BATHROOM OR BEDROOM DOORS. THE SOLID LATCH HAS A LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE AND CAN ACCOMMODATE DOORS WITH A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM. INSTALLING THESE DOOR KNOBS IS A BREEZE, REQUIRING ONLY THREE STEPS, AND ALL NECESSARY ACCESSORIES ARE INCLUDED. THE QUALITY OF THESE KNOBS IS GUARANTEED, MEETING ANSI GRADE 3 STANDARDS AND SURPASSING A DURABILITY RATING OF 200,000 CYCLES. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6648)
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- PREMIER LOCK Brass Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 26D)
- KWIKSET Knob Lockset, Satin Nickel, Cove Style (400CV-15S)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- American Imaginations Door Locks and Deadbolts