Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36306
Zoro # G309579167
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Length (In.) 2.2
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36306
- Zoro # G309579167
- UPC # 627622363063
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.2 |
Width (In.) | 2.5 |
Inside Depth | 2.2 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. 1. THESE PRIVACY DOOR KNOBS FEATURE A STYLISH BLACK FINISH WITH A 65MM ROUND ROSE AND ARE CONSTRUCTED WITH DURABLE STAINLESS STEEL.2. THEY ARE SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING VERSATILE USAGE OPTIONS FOR VARIOUS DOOR CONFIGURATIONS.3. DESIGNED FOR PRIVACY FUNCTIONALITY, THESE KNOBS DO NOT REQUIRE KEYS. HOWEVER, WHEN LOCKED FROM THE INSIDE, THEY CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN, MAKING THEM IDEAL FOR BATHROOM OR BEDROOM DOORS.4. THE SOLID LATCH LENGTH, MEASURING 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE, ENSURES A SECURE FIT. THEY ARE COMPATIBLE WITH DOORS THAT HAVE A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM.5. WITH A STRAIGHTFORWARD INSTALLATION PROCESS CONSISTING OF ONLY 3 STEPS, THESE PRIVACY DOOR KNOBS OFFER CONVENIENCE. THEY ARE GUARANTEED TO BE OF HIGH QUALITY, CONFORMING WITH ANSI GRADE 3 STANDARDS AND EXCEEDING 200,000 CYCLES OF USE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Sesamee Combination Locks 4" Long Shackle Padlock K440 (EMC K440)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL50-26D)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- DORMA Grade 2 Cylindrical Lock, 80-Storeroom, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C580-D-LRC-626)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175AB-26D)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- American Imaginations Door Locks and Deadbolts