Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36299
Zoro # G209544913
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 2.5
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36299
- Zoro # G209544913
- UPC # 627622362998
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.5 |
Length (In.) | 2.06 |
Inside Depth | 2.06 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Brushed Nickel |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THIS ENTRY KEYED DOOR KNOB IS DESIGNED TO MEET THE ANSI GRADE 3 STANDARD AND EXCEEDS 200,000 CYCLES, ENSURING HIGH-QUALITY PERFORMANCE AND DURABILITY. IT FEATURES A 5-PIN PICK-RESISTANT BRASS CYLINDER AND A BRASS KEY NICKEL-PLATED FOR ENHANCED SECURITY AND WEAR RESISTANCE. THE BRUSHED STAINLESS STEEL FINISH OFFERS AN ATTRACTIVE APPEARANCE WHILE BEING RESISTANT TO FINGERPRINTS, CORROSION, AND RUST. THE MODERN BALL HANDLE IS DESIGNED WITH ROUNDED EDGES, MAKING IT SAFE AND COMFORTABLE TO USE. ALL COMBO PACKS OF THIS DOOR KNOB COME WITH THE SAME KEY, PROVIDING CONVENIENCE AND EASE OF USE. THE REINFORCED LOCK LATCH IS IMPACT-RESISTANT AND CAN WITHSTAND SLAMMING DOORS. THE LATCH HAS AN ADJUSTABLE BACKSET OF 2-38 TO 2-34, FITTING ALL STANDARD DOOR PREPARATIONS, AND IS COMPATIBLE WITH DOORS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM IN THICKNESS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.5-in. Width left to right. 2.06-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (65011)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- MIDWEST FASTENER 1-3/4" Ivory Colored Plastic Door Knobs 3PK (66024)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- PROSOURCE Knob Door Set Glass Crystal (7296510-3L)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Storeroom Door Knob with IC Core (DL-SVB80IC-US32D)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- KWIKSET Pismo Knob Round Rose ENTR Lock SmartKey (97402-854)
- American Imaginations Door Knob Locksets