Shop All Privacy Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36298
Zoro # G709544963
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Lockset Material Stainless Steel
- Length 2.2
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36298
- Zoro # G709544963
- UPC # 627622362981
- Country of Origin China
- Category Privacy Door Knobs
Dimensions
Length | 2.2 |
Width | 2.5 |
Details
Item | Door Lock |
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Lockset Material | Stainless Steel |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS DOOR KNOB FEATURES A SOLID LATCH WITH A LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM, PROVIDING FLEXIBILITY TO FIT VARIOUS DOOR CONFIGURATIONS. IT IS DESIGNED TO FIT DOORS WITH A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM, ENSURING COMPATIBILITY WITH STANDARD DOOR SIZES. INSTALLATION IS A BREEZE, REQUIRING ONLY THREE SIMPLE STEPS, AND ALL NECESSARY ACCESSORIES ARE INCLUDED FOR YOUR CONVENIENCE. THE QUALITY OF THIS DOOR KNOB IS GUARANTEED, AS IT MEETS THE ANSI GRADE 3 STANDARD AND EXCEEDS 200,000 CYCLES, ENSURING DURABILITY AND LONG-LASTING PERFORMANCE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Champagne Single Pack (H 3958)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 120V AL)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- EMTEK Flat Black Privacy 8221OTUS19 (8221OTUS19)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Privacy Knobset, Satin Nickel (DU102 15)
- SCHLAGE Bowery Matte Black Bed and Bath Knob Right or Left Handed (F40VBWE622)
- ARROW Cylindrical Lock, RK02-BD-03 (RK02-BD-03)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- American Imaginations Door Locks and Deadbolts