Shop All Passage Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36297
Zoro # G309544899
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- For Use With Residential/Non-Residential
- Color Satin Nickel
- Length 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36297
- Zoro # G309544899
- UPC # 627622362974
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 2.2 |
Width | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
For Use With | Residential/Non-Residential |
Color | Satin Nickel |
Includes | Door Lock |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. CONSTRUCTED FROM DURABLE STAINLESS STEEL WITH A SLEEK SATIN NICKEL FINISH, THIS PASSAGE DOOR KNOB IS DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY. IT IS EASY TO INSTALL, MAKING IT A CONVENIENT CHOICE FOR VARIOUS APPLICATIONS. THE KNOB FEATURES AN ADJUSTABLE LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM BACKSETS, FITTING ALL STANDARD DOORS WITH A THICKNESS OF 1-38 TO 1-34 35MM-45MM. THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED, ENSURING SECURITY AND STABILITY. WITH ITS ANSI GRADE 3 SECURITY CONFORMITY, THIS DOOR KNOB OFFERS HIGH-QUALITY CONSTRUCTION THAT ADDS STRENGTH, SECURITY, AND DURABILITY TO YOUR INTERIOR DOORS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 3" X 3/4" Oil Rubbed Bronze (BTC30U10B)
- BALDWIN Estate Lifetime Brass Hinge Pins and Finials (1035.003.ITIP)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8" Doors 10PK (AR335613)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0415BOX)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- BALDWIN RESERVE Baldwin Reserve PSTRATSR260 Passage Trad (PS.TRA.TSR.260)
- PERFECTPATIO 36--PPK2 2 Pack 1.75 in. BiFold Door Knob (PE932133)
- EMTEK Winchester Knob 2-3/8in Backset Privacy, Style # 3 Rose for 1-3/8in to 2in Door Medium Bronze (7204WCMB)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-892)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS19)
- American Imaginations Door Locks and Deadbolts