Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36291
Zoro # G409544751
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 2.5
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36291
- Zoro # G409544751
- UPC # 627622362912
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.5 |
Length (In.) | 2.2 |
Inside Depth | 2.2 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS PRIVACY DOOR KNOB FEATURES A SLEEK MODERN NICKEL FINISH AND IS DESIGNED FOR USE ON BATHROOM OR BEDROOM DOORS. IT MEETS THE ANSI GRADE 3 STANDARD AND EXCEEDS 200,000 CYCLES, ENSURING ITS DURABILITY AND RELIABILITY. THE PRIVACY FUNCTION ALLOWS THE LATCH BOLT TO BE LOCKED USING A THUMB TURN BUTTON ON THE INSIDE KNOB, WHILE AN EMERGENCY RELEASE TOOL CAN UNLOCK THE DOOR FROM THE OUTSIDE. THE STEEL ADJUSTABLE LATCH ACCOMMODATES BOTH 2-38 AND 2-34 BACKSET SIZES, FITTING DOORS WITH A THICKNESS RANGING FROM 1-14 INCH TO 1-34 INCH. INSTALLATION IS A BREEZE WITH ALL THE NECESSARY ACCESSORIES INCLUDED, AND IT CAN BE EASILY DONE BY A SINGLE PERSON. THE KNOB HAS A DIAMETER OF 2.2 INCHES 57MM, AND THE ROSETTE HAS A DIAMETER OF 2.56 INCHES 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE, ADDING AN EXTRA LAYER OF SECURITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- FLEX-A-SPOUT Amerimax 4 in. H X 4 in. W X 25.5 in. L Black Vinyl K Downspout Extension (85015)
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D)
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- American Imaginations Keyed Entry Door Knobs