Shop All Passage Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36287
Zoro # G309544776
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- Length 2.2
- Width 2.5
- Includes Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36287
- Zoro # G309544776
- UPC # 627622362875
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 2.2 |
Width | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
Includes | Door Lock |
Color | Oil Rubbed Bronze |
For Use With | Residential/Non-Residential |
Material | Glass-Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE PRIVACY KNOB IS DESIGNED TO PROVIDE CONVENIENCE IN EMERGENCY SITUATIONS, AS IT FEATURES A SMALL HOLE ON THE OUTSIDE THAT CAN BE OPENED BY GENTLY POKING IT WITH A SHARP OBJECT LIKE A TOOTHPICK.INSIDE THE KNOB, THERE IS A PUSH PIN THAT CAN BE PRESSED TO LOCK THE DOOR, AND TO UNLOCK, SIMPLY TURN THE HANDLE, MAKING IT EXTREMELY CONVENIENT TO USE.THIS KNOB IS BUILT WITH HEAVY-DUTY CONSTRUCTION, UTILIZING HIGH-QUALITY DIAMOND-SHAPED GLASS AND DURABLE OIL-RUBBED BRONZE ROSETTES THAT ENSURE LONG-LASTING PERFORMANCE.THE PACKAGE INCLUDES AN ADJUSTABLE LATCH, MAKING IT COMPATIBLE WITH BOTH 2-38 AND 2-34 BACKSETS, AND IT CAN FIT DOORS WITH A THICKNESS RANGING FROM 1-38 TO 1-34.WHETHER YOU PREFER LEFT OR RIGHT-HAND INSTALLATION, REPLACING YOUR EXISTING KNOB IS A BREEZE WITH THIS PRODUCT, REQUIRING ONLY A PHILLIPS SCREWDRIVER. DETAILED INSTRUCTIONS ARE INCLUDED TO GUIDE YOU THROUGH THE INSTALLATION PROCESS. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with glass-zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Electrical Accessories (CP/TX-V)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- MADISON MILL 3/4X36 Poplar Sq Dowel (444554)
- DURA-LIFT 0.225 in Wirex2 in Dx29 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR229B)
- PRIME-LINE Passage Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Tulip, Brass 1 Set (MP65029)
- MASTER LOCK Knob Lockset, Rusk Style, Antique Brass (RU0505BOX)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57844)
- SCHLAGE Chrome Passage Knob Lockset, Georgian/Camelot (F10 GEO 625 CAM)
- American Imaginations Door Knob Locksets