Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36284
Zoro # G209544647
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36284
- Zoro # G209544647
- UPC # 627622362844
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2 |
Width (In.) | 2.5 |
Length (In.) | 2 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. INTRODUCING FLAT BALL STYLE PRIVACY DOOR KNOBS WITH AN EXQUISITE OIL RUBBED BRONZE FINISH. THESE KNOBS ARE CRAFTED FROM STAINLESS STEEL AND ARE SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. THE FIRM INTERNAL STRUCTURE INCLUDES REINFORCED SPRINGS, ENSURING THAT THE LEVER REMAINS LEVEL OVER TIME. THE PRIVACY FUNCTION ALLOWS FOR LOCKING FROM THE INSIDE, AND THE LOCK CAN BE OPENED FROM THE OUTSIDE USING A COIN. THESE KNOBS ARE IDEAL FOR BATHROOM OR BEDROOM DOORS. THEY FEATURE AN ADJUSTABLE SOLID LATCH WITH A LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM, ACCOMMODATING DOORS WITH A THICKNESS OF 1-38 TO 1-34 35MM-45MM. INSTALLATION IS A BREEZE WITH ALL THE NECESSARY ACCESSORIES INCLUDED, MAKING IT A SIMPLE ONE-PERSON PROJECT. THE KNOB HAS A DIAMETER OF 2-15 57MM, WHILE THE ROSETTE DIAMETER MEASURES 2-12 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS NON-REMOVABLE, ENSURING SECURITY AND STABILITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 2-in. Depth back to front. 1-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- STRYBUC 37in Ribbed Channel Balance (62A-36TG-2)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-114DW-3-LH)
- American Imaginations Door Locks and Deadbolts