Shop All Passage Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36283
Zoro # G209544708
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- For Use With Residential/Non-Residential
- Width 2.5
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36283
- Zoro # G209544708
- UPC # 627622362837
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Width | 2.5 |
Length | 2 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
For Use With | Residential/Non-Residential |
Color | Oil Rubbed Bronze |
Includes | Door Lock |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. INTRODUCING A PASSAGE DOOR KNOB MADE OF STAINLESS STEEL WITH AN ELEGANT OIL RUBBED BRONZE FINISH. THIS KNOB IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, SUCH AS HALLWAY OR CLOSET DOORS. IT FEATURES AN ADJUSTABLE LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM, ENSURING A PERFECT FIT FOR STANDARD DOORS MEASURING 1-38 TO 1-34 35MM-45MM IN THICKNESS. THE LATCH PLATE IS SQUARE AND NON-REMOVABLE, PROVIDING ADDED SECURITY TO YOUR DOORS. THIS DOOR KNOB MEETS THE ANSI GRADE 3 SECURITY STANDARD, GUARANTEEING HIGH QUALITY, RELIABILITY, AND PEACE OF MIND. CONSTRUCTED WITH STURDY METAL, IT OFFERS STRENGTH, ENHANCED SECURITY, AND LONG-LASTING DURABILITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 2-in. Depth back to front. 0.011-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 8" x 44" Kick Plate (J102BTA844)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- SCHLAGE Grade 2, Double Cyl, C123 KWY, US26D, Rectangle Stk, 6 Pins (B562P 626 C123)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- SCHLAGE Grade 2 Passage Cylindrical Lock, Plymouth Knob, Non-Keyed, Antique Brass Finish, Non-handed (A10S PLY 609)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1135)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-892)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 716)
- KWIKSET Hancock Knob Vestibule Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (750H-3)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- American Imaginations Passage Door Knobs