Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36282
Zoro # G809544627
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Length (In.) 2.2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36282
- Zoro # G809544627
- UPC # 627622362820
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.2 |
Width (In.) | 2.5 |
Inside Depth | 2.2 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. INTRODUCING A PRIVACY DOOR KNOB FEATURING A TIMELESS MATTE BLACK FINISH, PERFECT FOR BATHROOM OR BEDROOM DOORS. THIS KNOB MEETS THE ANSI GRADE 3 STANDARD AND EXCEEDS EXPECTATIONS WITH OVER 200,000 CYCLES OF DURABILITY. THE PRIVACY FUNCTION ALLOWS YOU TO LOCK THE LATCH BOLT USING A CONVENIENT THUMB TURN BUTTON ON THE INSIDE KNOB, WHILE AN EMERGENCY RELEASE TOOL ENABLES UNLOCKING FROM THE OUTSIDE. THE DOOR KNOB COMES WITH A STEEL ADJUSTABLE LATCH, OFFERING FLEXIBILITY WITH A CHOICE BETWEEN 2-38 OR 2-34 SIZES, MAKING IT SUITABLE FOR DOORS RANGING FROM 1-14 INCH TO 1-34 INCH IN THICKNESS. WITH EASY INSTALLATION AND ALL NECESSARY ACCESSORIES INCLUDED, IT CAN BE EFFORTLESSLY INSTALLED BY ONE PERSON, ACCOMMODATING BOTH RIGHT AND LEFT-HANDLED DOORS. THE KNOB HAS A DIAMETER OF 2.2 57MM, WHILE THE ROSETTE DIAMETER MEASURES 2.56 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS NON-REMOVABLE FOR ADDED SECURITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.039-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (108NA-36)
- LAUREY 4" Edge Pull, Matte Black Finish (96220)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- BERENSON 9423-4bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9423-4BPN)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26 IC)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 2 (CA4605 x 630)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 1 (2860-10G05 LL 26D)
- American Imaginations Door Knob Locksets