Shop All Passage Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36281
Zoro # G509544620
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Includes Door Lock
- Color Black
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36281
- Zoro # G509544620
- UPC # 627622362813
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Width | 2.5 |
Length | 2.2 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Includes | Door Lock |
Color | Black |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. INTRODUCING A SET OF PASSAGE DOOR KNOBS MADE OF STAINLESS STEEL WITH A SLEEK BLACK FINISH. THESE KNOBS ARE SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, SUCH AS HALLWAY OR CLOSET DOORS. THEY FEATURE AN ADJUSTABLE LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM, ENSURING A PERFECT FIT FOR STANDARD DOORS MEASURING 1-38 TO 1-34 35MM-45MM IN THICKNESS. THE LATCH PLATE IS SQUARE AND NON-REMOVABLE, PROVIDING ADDED SECURITY TO YOUR DOORS. THESE DOOR KNOBS ADHERE TO THE ANSI GRADE 3 SECURITY STANDARD, GUARANTEEING HIGH QUALITY AND RELIABILITY. CONSTRUCTED WITH STURDY METAL, THEY OFFER STRENGTH, ENHANCED SECURITY, AND LONG-LASTING DURABILITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.2-in. Depth back to front. 0.039-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge RC18423125.BX (30853)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- ALARM LOCK Alarm Lock: Narrow Stile Lever - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200-10B1)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- SCHLAGE Bowery Knob Sn (F10VBWE619)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- BALDWIN ESTATE Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068 (5068.055.IMR)
- American Imaginations Door Locks and Deadbolts