Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Knob_
Mfr # AI-36451
Zoro # G709579101
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36451
- Zoro # G709579101
- UPC # 627622364510
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Knob |
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door knob in black color. 1. THIS SINGLE DOOR KNOB IS DESIGNED SPECIFICALLY FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION, WITHOUT THE NEED FOR TURNING LOCKS.2. THE ROSE DIAMETER OF THE KNOB MEASURES 65MM2.5, PROVIDING A SUITABLE SIZE FOR INSTALLATION ON VARIOUS DOORS.3. CONSTRUCTED WITH AN ALL-METAL CHASSIS, THIS DOOR KNOB OFFERS EXCEPTIONAL STRENGTH AND DURABILITY, ENSURING LONG-LASTING PERFORMANCE.4. THE STRENGTHENED SPRINGS WITHIN THE KNOB MECHANISM GUARANTEE THAT THE KNOBS REMAIN LEVEL OVER TIME, MAINTAINING THEIR FUNCTIONALITY AND APPEARANCE.5. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS DOOR KNOB IS A RELIABLE CHOICE FOR THOSE SEEKING A CONVENIENT AND RELIABLE SOLUTION FOR THEIR INTERIOR DOORS. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 2.6-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Switch Plate Cover, SS, Powder Coated (59-HPO)
- GLOBAL RV KEY, G332, Purple, Precut (KEY-G332)
- KEYLESS FACTORY KeylessFactory:Remote Flip Keys:GM 5 Button HS Flip Key (RK-GM-FP5)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container (CAN-50)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- American Imaginations Keyless Entry Door Knobs