Shop All Conduit Clamps & Hangers
American Imaginations
2.5 in. Galvanized Steel Support Clamp
Mfr # AI-36599
Zoro # G910565269
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36599
- Zoro # G910565269
- UPC # 627622365999
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 2.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | Support Clamp |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Clamp |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x support clamp in galvanized steel color. 1. THE SUPPORT CLAMP FEATURES A 2.5 IN. SIZE, PROVIDING A SECURE AND RELIABLE ATTACHMENT FOR VARIOUS MAST APPLICATIONS.2. EACH SUPPORT CLAMP PACKAGE INCLUDES A 58 X 10 THREADED BOLT AND A 4 SQUARE WASHER, ENSURING A COMPREHENSIVE AND COMPLETE INSTALLATION SOLUTION.3. THE CODE MANDATES THE USE OF THREE SUPPORT CLAMPS PER MAST TO MEET THE INSTALLATION STANDARDS AND ENSURE PROPER STRUCTURAL SUPPORT.4. WITH ITS 2.5 IN. CLAMP SIZE, THE SUPPORT CLAMP OFFERS VERSATILITY AND COMPATIBILITY WITH A WIDE RANGE OF MAST SIZES AND CONFIGURATIONS.5. DESIGNED TO MEET CODE REQUIREMENTS, THE SUPPORT CLAMP PACKAGE INCLUDES ALL THE NECESSARY COMPONENTS FOR INSTALLING THREE CLAMPS PER MAST, FACILITATING A COMPLIANT AND SECURE INSTALLATION PROCESS. This support clamp features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This support clamp is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- HALEX 1/2In Emt Drive Strap (26141)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- American Imaginations Conduit Clamps & Hangers