Shop All Conduit Clamps & Hangers
American Imaginations
2.5 in. Galvanized Steel Galvanized Steel Pipe Strap
Mfr # AI-36593
Zoro # G010518899
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36593
- Zoro # G010518899
- UPC # 627622365937
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 2.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | Pipe Strap |
Handle Type | Standard |
Shape | Unique |
Weight | 0.5 lbs |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x pipe strap in galvanized steel color. 1. THE PIPRE STRAP PACKAGE INCLUDES 2X 0.375 X 4 LAG SCREWS, ENSURING SECURE FASTENING DURING INSTALLATION.2. IN ACCORDANCE WITH THE CODE REGULATIONS, THREE PIPRE STRAPS PER MAST ARE NECESSARY TO ENSURE PROPER INSTALLATION AND STRUCTURAL STABILITY.3. EACH PIPRE STRAP KIT PROVIDES THE REQUIRED NUMBER OF STRAPS TO MEET THE CODES INSTALLATION STANDARDS FOR MASTS.4. WITH THE INCLUSION OF2X0.375 X 4 LAG SCREWS, THE PIPRE STRAP PACKAGE OFFERS A COMPLETE SOLUTION FOR SECURELY ATTACHING MASTS.5. MEETING THE CODES GUIDELINES, THE PIPRE STRAP PACKAGE ENSURES THE CORRECT NUMBER OF STRAPS PER MAST, GUARANTEEING A SAFE AND COMPLIANT INSTALLATION. This pipe strap features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This pipe strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- American Imaginations Conduit Clamps & Hangers