Shop All Security & Flood Lights
American Imaginations
24W Unique Black Security Light in 120V
Mfr # AI-37480
Zoro # G110535536
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Length 0.5 in
- Width 0.5 in
- Shape Unique
- Includes Security Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37480
- Zoro # G110535536
- UPC # 627622374809
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Shape | Unique |
Includes | Security Light |
Voltage | 120V |
Material | Plastic |
Color | Black |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x security light in black color. THE OUTDOOR LED MOTION SENSOR LIGHT ACTIVATES AUTOMATICALLY UPON DETECTING MOTION. WITH INTEGRATED LEDS, NO SEPARATE BULBS ARE NEEDED, AND IT OFFERS A REPLACEMENT FOR 2 X 75W BULBS 150W. MADE FROM CORROSION-RESISTANT DIE-CAST ALUMINUM, IT FEATURES 2000 LUMENS OF BRIGHTNESS AND 180 MOTION DETECTION. THE LIGHTS FULLY ADJUSTABLE HEADS PROVIDE VERSATILE LIGHT DIRECTION, WHILE A GASKETED GLASS LENS SAFEGUARDS LEDS FROM WATER AND INSECTS. IT BOASTS A RATED LIFE OF 50,000 HOURS AND IS SUITABLE FOR WET LOCATIONS, WITH AN OPERATING TEMPERATURE RANGE OF -40C TO 40C. This security light features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This security light is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 21"Max. Length (F13T5/CW PH 25PK)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- ILC Replacement For LIGHT BULB LAMP, TCP33127SP35K (TCP-33127SP-35K)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- American Imaginations Security & Flood Lights