Shop All Low Voltage Thermostats
American Imaginations
24V Round Beige Single Pole Thermostat in Plastic
Mfr # AI-37316
Zoro # G210794246
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- Mounting Type Wall Mount
- Color Beige
- Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37316
- Zoro # G210794246
- UPC # 627622373161
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 24V |
Mounting Type | Wall Mount |
Color | Beige |
For Use With | Residential/Non-Residential |
Includes | Single Pole Thermostat |
Description
THIS PRODUCT INCLUDES: 1x single pole thermostat in beige color. THE ROUND LOW VOLT THERMOSTAT, DESIGNED FOR HEAT-ONLY SYSTEMS, OPERATES AS A SINGLE POLE DEVICE. ITS SUITABLE FOR 24V GAS OR OIL HEATING SYSTEMS AND FEATURES A BUILT-IN THERMOMETER THAT DISPLAYS THE ROOM TEMPERATURE. SINGLE POLE This single pole thermostat features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single pole thermostat is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 12 in. W X 20 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2019DC-6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. (2002-0005)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- HONEYWELL Wallplate Assembly, TP970 Series Stats (14002053-001)
- FENWAL THERMOSWITCH -100-600F 120/240V-AC THERMOSTAT (01-018002-021)
- RESIDEO Honeywell The Round® Mercury Free Thermostat T87K1007, With Manual Changeover Rwy (T87K1007)
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- American Imaginations Low Voltage Thermostats