Shop All Low Voltage Thermostats
American Imaginations
24V Rectangle Beige Single Pole Thermostat in Plastic
Mfr # AI-37320
Zoro # G210535580
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Mounting Type Wall Mount
- Color Beige
- Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37320
- Zoro # G210535580
- UPC # 627622373208
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 24V |
Mounting Type | Wall Mount |
Color | Beige |
For Use With | Residential/Non-Residential |
Includes | Single Pole Thermostat |
Description
THIS PRODUCT INCLUDES: 1x single pole thermostat in beige color. ECONOMY LOW VOLTAGE THERMOSTAT DESIGNED FOR HEAT-ONLY SYSTEMS, COMPATIBLE WITH 24V GAS OR OIL HEATING. FEATURES A SINGLE POLE DESIGN AND DISPLAYS ROOM TEMPERATURE THROUGH A THERMOMETER. SINGLE POLE This single pole thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single pole thermostat is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Rebuild Kit, With Instructions (066055)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C511)
- AMERI-VENT Standard Tee, 4" Dia., 8-7/8" L (4ET)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3630-14-000)
- HONEYWELL T631A1022 24V/120/240V Farm-Stat (T631A1022)
- ICM CONTROLS Sc070 2-Wire Heat Only (SC070)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- HONEYWELL Tp970A2053 Pneumatic Thermostat (TP970A2053)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T855)
- American Imaginations Low Voltage Thermostats