Shop All Bathroom Sinks
American Imaginations
24.8" W, Vessel
Mfr # AI-28450
Zoro # G0840737
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Weight 20
- Height 6.7
- Depth 14.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-28450
- Zoro # G0840737
- UPC # 627622284504
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.7 |
Depth | 14.6 |
Width | 24.8 |
Details
Item | Vessel |
Mounting Type | Wall Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Shape | Oval |
Style | Modern |
No. of Bowls | 1 |
Mounting Location | Wall Mount |
Installation Type | Semi-Recessed |
Description
It features a oval shape. This vessel is designed to be installed as a semi-recessed vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- ZORO SELECT 7/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL332)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- KOHLER Spun Glass Vessel Bathroom Sink (2276-B11)
- American Imaginations Bathroom Sinks