Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory Set
Mfr # AI-13370
Zoro # G0757680
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 4.53
- Depth 8.5
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13370
- Zoro # G0757680
- UPC # 627622133703
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 4.53 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 7 |
Style | Modern |
Shape | Rectangle |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-7)
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- RICHELIEU 2inch 51 mm Door Stop for Bathroom Partition Door, Chrome (41200140)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- American Imaginations Bathroom Partitions & Accessories