Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory Set
Mfr # AI-13354
Zoro # G0748924
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 7.88
- Depth 3.74
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13354
- Zoro # G0748924
- UPC # 627622133543
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 7.88 |
Depth | 3.74 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 7 |
Material | Stainless Steel |
Finish | Brass |
Installation Type | Wall Mount |
Style | Modern |
Shape | Round |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722571)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/2 in Pipe Size (807-015)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- American Imaginations Bathroom Partitions & Accessories