Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory Set
Mfr # AI-13346
Zoro # G0766817
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 8.01
- Depth 3.74
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13346
- Zoro # G0766817
- UPC # 627622133468
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 8.01 |
Depth | 3.74 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Weight | 7 |
Finish | Brass |
Shape | Round |
Style | Modern |
Installation Type | Wall Mount |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- SMITH PERFORMANCE SPRAYERS EPDM Pressure Relief Valve, Acetone (182946)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2893)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- PROFESSIONAL PLASTICS Mocha Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144MOCHA)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- American Imaginations Bathroom Partitions & Accessories