Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory Set
Mfr # AI-13337
Zoro # G0766065
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 5.12
- Depth 3.89
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13337
- Zoro # G0766065
- UPC # 627622133376
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 5.12 |
Depth | 3.89 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 7 |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- PRIME-LINE Hook and Bumper, 3 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-7214-T)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- American Imaginations Bathroom Partitions & Accessories