Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory Set
Mfr # AI-13327
Zoro # G0767876
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 6.11
- Depth 3.74
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13327
- Zoro # G0767876
- UPC # 627622133277
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 6.11 |
Depth | 3.74 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Weight | 7 |
Finish | Brass |
Shape | Rectangle |
Style | Modern |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stem Kit-Rh (30000000)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- B & K STZ Industries 3/4 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-34)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- BRADLEY Bradley Toilet Partition Door Hardware Kit, Inswing - Zamak, Baked Enamel - HDWT-ZD1 (HDWT-ZD1)
- PRIME-LINE Hook and Bumper, 3-1/2 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-6632)
- PRIME-LINE Stainless Steel U-bracket and One Ear Wall Bracket, 1/2 in., Stainless Steel, Satin Single Pack (656-2891-SS)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Almond) (1236AD / 13003)
- American Imaginations Bathroom Partitions & Accessories