Shop All Bathroom Partitions & Accessories
American Imaginations
24.67" W, Bathroom Accessory
Mfr # AI-3055
Zoro # G0755005
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.67
- Height 1.85
- Depth 3.74
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3055
- Zoro # G0755005
- UPC # 627622030552
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.67 |
Height | 1.85 |
Depth | 3.74 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Material | Stainless Steel |
Weight | 2 |
Finish | Brass |
Style | Modern |
Installation Type | Wall Mount |
Shape | Rectangle |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- NIBCO 1/4" Sweat Bronze Ball Valve Inline (S58570 1/4)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6356)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- HARDWARE EXP 3 X 3 In. Premier Flexible (H6S-49044)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- American Imaginations Bathroom Partitions & Accessories