Shop All Bathroom Sinks
American Imaginations
24.41" W, Vessel
Mfr # AI-27943
Zoro # G0838068
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Depth 16.14
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27943
- Zoro # G0838068
- UPC # 627622279432
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.14 |
Width | 24.41 |
Height | 5.2 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Modern |
Includes Faucet | No |
No. of Bowls | 1 |
Shape | Oval |
Installation Type | Above Counter |
Mounting Location | Center |
Description
It features a oval shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Atmospheric Vacuum Breaker, Steam Service (VB0125)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME4)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN STANDARD Aqualyn C-Top Lava 8 In Ctrs (0475.020.020)
- American Imaginations Bathroom Sinks