Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory Set
Mfr # AI-13379
Zoro # G0749527
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 4.53
- Depth 8.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-13379
- Zoro # G0749527
- UPC # 627622133796
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 4.53 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Weight | 10 |
Finish | Brass |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10123519 Limit-Reset Man (10123519)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- WINGITS 18" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS18)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- GROHE Bathroom Towel Ring, Brushed Nickel (40365EN1)
- PROFESSIONAL PLASTICS Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE15CLOU)
- COMMERCIAL 3 1/2" Centers Partition Latch (38101)
- PRIME-LINE Alcove Bracket Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2900)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- GROHE Towel Bar, Essentials, Chrome (40366001)
- American Imaginations Bathroom Partitions & Accessories