Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory Set
Mfr # AI-13363
Zoro # G0751128
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 7.44
- Depth 3.59
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-13363
- Zoro # G0751128
- UPC # 627622133635
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 7.44 |
Depth | 3.59 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Weight | 10 |
Finish | Brass |
Shape | Round |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- PERRIN & ROWE Free Standing Soap Basket In Polished Nickel With White Tray (U.6972PN)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- BRAWNY Refill, Twl, Drc Cntrpll, D400 2PK (GPC20041)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- BRADLEY Bradley Toilet Partition Door Hardware Kit, Inswing - Zamak, Baked Enamel - HDWT-ZD1 (HDWT-ZD1)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- American Imaginations Bathroom Partitions & Accessories