Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory Set
Mfr # AI-13356
Zoro # G0752424
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 7.88
- Depth 3.59
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13356
- Zoro # G0752424
- UPC # 627622133567
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 7.88 |
Depth | 3.59 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 10 |
Style | Modern |
Shape | Round |
Installation Type | Wall Mount |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gradient(Tm) Sliding Bath Door 58-1/16" H X 59-5/8" W, With 1/4" Thick Frosted Glass (709062-D3-MX)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- KOHLER Piston Assembly, 4"x2-13/16"x1-5/8" Size (K-1157032)
- JONES STEPHENS 1/2" PEX x 1/4" OD Chrome Plated Multi Turn Supply Stop, Straight (S10412)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- American Imaginations Bathroom Partitions & Accessories