Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory Set
Mfr # AI-13348
Zoro # G0750069
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 8.01
- Depth 3.74
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13348
- Zoro # G0750069
- UPC # 627622133482
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 8.01 |
Depth | 3.74 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Material | Stainless Steel |
Finish | Brass |
Installation Type | Wall Mount |
Shape | Round |
Style | Modern |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-2MB)
- ZORO SELECT 2" Socket Socket Black Forged Steel Union Class 3000 (1MNU9)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Two Ear Wall Bracket, For 1-in. Panels, Stainless Steel, Satin Finish Single Pack (656-3030)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- METPAR CORP Steel Partition Panel - 57-3/4"W x 58"H (Almond) (1160AD)
- METPAR CORP Polymer Bathroom Partition Panel - 57-3/4" W x 55" H Gray (5160GD)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- PRIME-LINE Bumper Hook Repair Kit, Stainless Steel with Satin Finish Single Pack (656-1006)
- American Imaginations Bathroom Partitions & Accessories