Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory Set
Mfr # AI-13329
Zoro # G0748854
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 6.11
- Depth 3.59
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13329
- Zoro # G0748854
- UPC # 627622133291
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 6.11 |
Depth | 3.59 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 10 |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- LEGEND VALVE 1-1/4 X 3/8 BLACK HEX BUSHING (350-615C)
- CAMPBELL 1" FNPT Low Lead Brass Spring Foot Valve (FV-4TLF)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- COMMERCIAL 3 1/2" Centers Partition Latch (38101)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- TRIMCO Blue ADA Square Mens and Handicap Restroom Sign with Braille Blue (527.BLUE)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Cast Zamak, Chrome Finish, Bottom Mount Single Pack (656-7124-T)
- American Imaginations Bathroom Partitions & Accessories