Shop All Bathroom Partitions & Accessories
American Imaginations
24.37" W, Bathroom Accessory
Mfr # AI-3057
Zoro # G0756700
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.37
- Height 1.58
- Depth 3.59
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3057
- Zoro # G0756700
- UPC # 627622030576
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.37 |
Height | 1.58 |
Depth | 3.59 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Weight | 5 |
Material | Stainless Steel |
Finish | Brass |
Style | Modern |
Shape | Rectangle |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, 8"Deck , 10"Spt, Leadfree (B1122)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 3/8" Female x 3/8" Female NPT (FT03-03)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- BRADLEY Latches (HDWC-S0050)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- PRIME-LINE Alcove Bracket Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2900)
- American Imaginations Bathroom Partitions & Accessories