Shop All Bathroom Sinks
American Imaginations
24.25" W, Ceramic Top Set
Mfr # AI-22133
Zoro # G0775768
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 25
- Depth 18.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-22133
- Zoro # G0775768
- UPC # 627622221332
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 7 |
Width | 24.25 |
Spout Height | 4.685 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 25 |
Material | Ceramic |
Finish | Enamel Glaze |
Mounting Location | Center |
No. of Bowls | 1 |
Series | Roxy |
Includes Faucet | Yes |
Spout Reach | 5.039 |
Top Thickness | 1.5 |
Installation Type | Drop In |
Style | Transitional |
Shape | Rectangle |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-05-05-SS)
- IRONWERKS DESIGNS 1/2" Iron Pipe Coupling, 10PK (IW-COUP-1/2-10)
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- American Imaginations Bathroom Sinks