Shop All Bathroom Sinks
American Imaginations
24.25" W, Ceramic Top
Mfr # AI-389
Zoro # G0756448
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Width 24.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-389
- Zoro # G0756448
- UPC # 627622003891
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 24.25 |
Depth | 18.25 |
Height | 7 |
Details
Item | Ceramic Top |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Series | Roxy |
No. of Bowls | 1 |
Includes Faucet | No |
Style | Transitional |
Shape | Rectangle |
Top Thickness | 0.75 |
Mounting Location | Center |
Installation Type | Drop In |
Description
This transitional ceramic top belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top is designed to be installed as a drop in ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- MOEN SS Pull Kitch Faucet (87035SRS)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- DIXON Single Ear Pinch-On Clamp, 7/8 in Nominal, 0.78 Closed dia x 0.89 Open dia x 0.03 in Thick, Steel, D (226)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27786)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- American Imaginations Bathroom Sinks