Shop All Bathroom Sinks
American Imaginations
24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-32562
Zoro # G601020381
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Depth 18.25
- Width 24.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-32562
- Zoro # G601020381
- UPC # 627622325627
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Width | 24.25 |
Height | 7 |
Spout Height | 6.3 |
Width Group | 20-in. - 29-in. |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 40 |
Finish | Enamel Glaze |
Material | Ceramic |
Install Type | Drop In |
Top Thickness | 0.75 |
Shape | Rectangle |
Faucet Drilling Location | Center |
Hardware Color | Chrome |
Spout Reach | 6.7 |
Style | Transitional |
Overflow | Yes |
Top Color | White |
Number of Sinks | 1 |
Includes Drains | Yes |
Includes Faucets | Yes |
Faucet Drilling | 3H8-in. |
Series | Roxy |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-34)
- KOHLER Assembly, Top Track 702204 (1036945-03-SHP)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- American Imaginations Bathroom Sinks