Shop All Bathroom Sinks
American Imaginations
24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-32560
Zoro # G801020785
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Depth 18.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-32560
- Zoro # G801020785
- UPC # 627622325603
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 7 |
Width | 24.25 |
Spout Height | 2.6 |
Width Group | 20-in. - 29-in. |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 40 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Drains | Yes |
Faucet Drilling Location | Center |
Series | Roxy |
Install Type | Drop In |
Style | Transitional |
Top Thickness | 0.75 |
Faucet Drilling | 3H8-in. |
Top Color | White |
Shape | Rectangle |
Includes Faucets | Yes |
Overflow | Yes |
Hardware Color | Chrome |
Number of Sinks | 1 |
Spout Reach | 4.5 |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square Foot Rest (23287-2MB)
- KOHLER Ring, Retaining (42265)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- American Imaginations Bathroom Sinks