Shop All Bathroom Sinks
American Imaginations
24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32561
Zoro # G601020756
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Depth 18.25
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-32561
- Zoro # G601020756
- UPC # 627622325610
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 7 |
Width | 24.25 |
Spout Height | 2.6 |
Width Group | 20-in. - 29-in. |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 40 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucets | Yes |
Includes Drains | Yes |
Install Type | Drop In |
Overflow | Yes |
Faucet Drilling | 3H8-in. |
Top Thickness | 0.75 |
Number of Sinks | 1 |
Shape | Rectangle |
Hardware Color | Chrome |
Series | Roxy |
Spout Reach | 4.5 |
Faucet Drilling Location | Center |
Top Color | White |
Style | Transitional |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- APG 3" Aluminum Part DP (3E30DPAL)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 75m, PK20 (NMO75K1S-75)
- APG 4" Aluminum Part D (3E40DAL)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome (WH3740-3373-SO)
- American Imaginations Bathroom Sinks