Shop All Bathroom Sinks
American Imaginations
24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32559
Zoro # G701020830
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Width 24.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-32559
- Zoro # G701020830
- UPC # 627622325597
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 24.25 |
Depth | 18.25 |
Height | 7 |
Spout Height | 9.445 |
Width Group | 20-in. - 29-in. |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 30 |
Finish | Enamel Glaze |
Material | Ceramic |
Faucet Drilling | 3H8-in. |
Includes Faucets | Yes |
Faucet Drilling Location | Center |
Hardware Color | Chrome |
Spout Reach | 6.693 |
Top Color | White |
Style | Transitional |
Overflow | Yes |
Includes Drains | Yes |
Number of Sinks | 1 |
Top Thickness | 0.75 |
Install Type | Drop In |
Series | Roxy |
Shape | Rectangle |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-75TH)
- PLUMB PAK Slipjoint Washr Assorted (PP855-13)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White (467004.02)
- American Imaginations Bathroom Sinks