Shop All Bathroom Partitions & Accessories
American Imaginations
24.21" W, Bathroom Accessory Set
Mfr # AI-13364
Zoro # G0748845
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.21
- Height 7.44
- Depth 8.5
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13364
- Zoro # G0748845
- UPC # 627622133642
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.21 |
Height | 7.44 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Material | Stainless Steel |
Finish | Brass |
Installation Type | Wall Mount |
Shape | Round |
Style | Modern |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long ABS Plastic Tubular Flanged Tail Piece (4402144)
- HONEYWELL T631C1103 Air Switch Line Volt (T631C1103)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1MPD2)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- BOBRICK 5 in x 16 in Stainless Steel Shelf (B-295X16)
- PRIME-LINE One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2893)
- GROHE Towel Bar, Essentials, Chrome (40366001)
- PRIME-LINE Qwik-Fix Repair Kit for 1 in. Round Edge Inswing Doors Single Pack (656-1000)
- CR LAURENCE Matte Black 18 in. Corner Design Series Partition Post (D990BL18CR)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- American Imaginations Bathroom Partitions & Accessories